CONNECTOR KS28 SERVIT 4/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR KS28 SERVIT 4/0

BLACKBURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBN40H
  • Mfr. Model # 40H
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Min. Tap Conductor w/1 Max. Main (AWG) 8 sol
  • Item Split Bolt Connector
  • Pressure Bar Material Copper
  • Wire Range w/Equal Main and Tap (AWG) 250 kcmil to 1 Stranded
  • Standards UL Listed
  • Material Bronze Alloy
  • Head Style Hex Head
  • Connects Copper to Copper Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list