CONNECTOR INTERNAL 4IN HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR INTERNAL 4IN HOSE

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC64640
  • Mfr. Model # 64640
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Aluminum internal splice connector, 4 inches of hose.

Technical Specs

  • Item 4" Hose, Aluminium Internal Connector
  • Material Aluminium
  • For Use With 4" Hose
  • Inside Dia. (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list