CONNECTOR INSULATOR COLD SHRINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR INSULATOR COLD SHRINK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8428-12
  • Mfr. Model # 8428-12
  • UNSPSC # 31270000
  • CATALOGUE PAGE # 1373
  • Shipping Weight 0.45 lbs

Product Details

Connector Insulator, cable range 450-800 MCM, standard length 12 inches, cold shrink, 1.90 inch maximum diameter, 0.95 inch minimum cable diameter for seal.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Colour Black
  • Features Simple Installation, Seals Tight, Accommodates a Wide Range of Cable Sizes, Thermal Stability, Water Resistant, Resists Acids and Alkalis, Resists Ozone, Withstands Backfilling
  • Item Cold Shrink Connector Insulator
  • Standards ANSI Certified and RoHS 2011/65/EU Compliant
  • Max. Voltage 1000 V
  • I.D. After Shrinking 0.950"
  • Shrink Tubing Type Cold Shrink Connector Insulator
  • Shrink Tubing Wall Thickness After Shrinking 0.950"
  • Shrink Tubing Length 12"
  • Shrink Ratio Not Rated
  • Flame Retardant No
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Material EPDM Rubber
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing I.D. Before Shrinking 1.940"
  • Shrink Tubing Usable Temp. Range -40 Degrees - 194 Degrees F
  • Use Shrink Tubing With Wire Size 450 - 800 kcmil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list