CONNECTOR INSUL DISPLACE 18-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR INSUL DISPLACE 18-16

SCOTCHLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM560
  • Mfr. Model # 560
  • UNSPSC # 32000000
  • CATALOGUE PAGE # 1373
  • Shipping Weight 0.41 lbs

Product Details

Scotchlok insulation displacement connector. Use on fleet and off-the-road equipment for tap, inline and pigtail splicing of heavy-duty wire.

Technical Specs

  • Colour Light Blue
  • Standards UL listed and CSA approved.
  • Max. Insulation Dia. 0.145"