Skip Content
CONNECTOR INSUL 1IN 90DEG STL 5354 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONNECTOR INSUL 1IN 90DEG STL 5354

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLG4
  • Mfr. Model # 2FLG4
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Gray
  • Connector Type 90 Degrees
  • For Use With Flexible Metal Conduit
  • Item Insulated Connector
  • Standards Listed CSA LR2884, LR4484, LR9555/UL E23018. Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
  • Conduit Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list