Skip Content
CONNECTOR IDC BXD 500/10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR IDC BXD 500/10/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM560BULK
  • Mfr. Model # 560BULK
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Connector Type Single U-Element
  • Colour Light Blue
  • Application Electrical Power
  • Number of Ports 2
  • Item Insulation Displacement Connector
  • Standards UL, CSA Certified
  • Crimping Tool 2JLF8
  • Flame Retardant Yes
  • Wire Type Electrical
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Max. Insulation Dia. 0.145"
  • Wire Range (Tap) 18 - 14 AWG
  • Insulation Material Polypropylene
  • Wire Range (Run) 18 - 16 AWG
  • Fill Material No Fill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list