CONNECTOR HOSE FLEXBL 3/4INNPTX11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR HOSE FLEXBL 3/4INNPTX11IN

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRH9035
  • Mfr. Model # H9035
  • UNSPSC # 39121408
  • CATALOGUE PAGE # 2795
  • Shipping Weight 0.64 lbs

Product Details

Flexible hose connector protects piping from compressor vibration, and assists in reducing the transmission of compressor generated sound. Flex line outlets should always be used in conjunction with vibration isolators. For current models 5 - 15 HP.

Technical Specs

  • Item Flex Hose Connectors
  • Pneumatic Hose Thread Type NPT
  • Pneumatic Hose Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list