CONNECTOR GRIP CORD 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR GRIP CORD 3/4IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI-CG75A350
  • Mfr. Model # CI-CG75A350
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.15 lbs

Product Details

Steel strain relief connector, 0.25 inch -0.35 inch, 3/4 inch.

Technical Specs

  • Length 1-5/16"
  • Connector Type Flexible Cord
  • Item Cord Grip Connector
  • Material Machined Steel/Zinc Plated
  • Standards CSA(R), ROHS
  • Conduit Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list