Skip Content
CONNECTOR GRIP CORD 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR GRIP CORD 3/4IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI-CG75A250
  • Mfr. Model # CI-CG75A250
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.14 lbs

Product Details

Steel strain relief connector, 0.15 inch -0.25 inch, 3/4 inch.

Technical Specs

  • Length 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list