Skip Content
CONNECTOR GRIP CORD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR GRIP CORD 1/2IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI-CG50A450
  • Mfr. Model # CI-CG50A450
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.12 lbs

Product Details

Steel strain relief connector, 0.35 inch -0.45 inch, 1/2 inch.

Technical Specs

  • Length 1-5/16"
  • Connector Type Flexible Cord
  • Item Cord Grip Connector
  • Material Machined Steel/Zinc Plated
  • Standards CSA(R), ROHS
  • Conduit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list