CONNECTOR FORK 18-14AWG 8STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR FORK 18-14AWG 8STUD

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RB8FL
  • Mfr. Model # 14RB8FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Fork Terminal
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Overall Length 0.97"
  • Terminal Type Locking
  • Wire Range 18 to 14 AWG
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Crimp
  • Stud Size #8
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list