Skip Content
CONNECTOR FLAG PURPLE 3/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR FLAG PURPLE 3/0

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-9100
  • Mfr. Model # 82-9100
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Purple
  • For Use With Heavy-Duty
  • Gauge 3/0
  • Includes 5/16" Bolts
  • Item Connector Flag
  • Package Quantity 1
  • Standards SAE J163
  • Connection Type Bolt
  • Features Copper Die-Cast and Bright Tin Plating Exceeds SAE J163 Conductivity Standards by 6 X, Ultra-Smooth, Pit Free Cast Surface Resists Against Harmful Materials , Corrosion, Can Be Crimped or Soldered.
  • Polarity Positive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list