!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTOR FEMALE 60 AMP 4WI

CONNECTOR FEMALE 60 AMP 4WI

APPLETON ELECTRIC

CONNECTOR FEMALE 60 AMP 4WI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR FEMALE 60 AMP 4WI

CONNECTOR FEMALE 60 AMP 4WI

APPLETON ELECTRIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # APNARC6044BC
  • Mfr. Model # ARC6044BC
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Powertite 60 A pin and sleeve connector. Suitable for use where a weather-proof enclosure is required. Screw locks receptacle and interior into an assembly. Arc snuffing chamber. Copper free aluminum housing. Rough usage construction. Shell grounding only

Technical Specs

  • Item Connector

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list