Skip Content
CONNECTOR FEMALE 1/4TX1/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR FEMALE 1/4TX1/8NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE66P4-2
  • Mfr. Model # 66P4-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Female Connector
  • Temp. Range 0 - 150 Degrees F
  • Hex Size 1/2"
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Connector
  • Fitting Connection Type Compression x FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list