Skip Content
CONNECTOR FEMALE 1/2TX3/8NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR FEMALE 1/2TX3/8NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE66P8-6
  • Mfr. Model # 66P8-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Temp. Range 0 - 150 Degrees F
  • Hex Size 13/16"
  • Item Female Connector
  • Tube Size 1/2"
  • Specific Fitting Shape Connector
  • Max. Pressure 150 psi
  • Fitting Connection Type Compression x FNPT
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list