Skip Content
CONNECTOR,DUCT HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,DUCT HOSE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA39
  • Mfr. Model # 2TA39
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • For Use With 12" Ducting Hose
  • Inside Dia. (In.) -
  • Item Ducting Hose Connector
  • Material 304 Stainless Steel
  • Length (In.) 4
  • Outside Dia. (In.) 12
  • Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list