Skip Content
Discontinued with Replacement
CONNECTOR DINSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR DINSE

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDCQ5GT150
  • Mfr. Model # Q5GT150
  • UNSPSC # 14120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
CONNECTOR DINSE

Price: NA

Technical Specs

  • For Use With 9, 17
  • Item Quick Connector
  • Material 150 A 1 Pc Cable
  • Characteristics 150 A 1 Pc Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list