Skip Content
CONNECTOR,CORD,5-20R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,CORD,5-20R

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LP02
  • Mfr. Model # 6LP02
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/White
  • HP 1
  • Item Connector
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.245 - 0.700"
  • Voltage 125VAC
  • NEMA Configuration 5-20R
  • Grade Hospital
  • Amps 20
  • Standards UL Fed Spec WC-596 File E13393/UL 498 File E13399/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list