Skip Content
CONNECTOR,CORD,5-15R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,CORD,5-15R

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LN91
  • Mfr. Model # 6LN91
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Transparent
  • HP 0.5
  • Number of Poles 2
  • Item Connector
  • Number of Wires 3
  • Grade Hospital
  • Cord Size 0.245 - 0.700"
  • NEMA Configuration 5-15R
  • Voltage 125VAC
  • Amps 15
  • Standards UL Fed Spec WC-596 File E13393/UL 498 File E13399/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list