Skip Content
CONNECTOR COPPER STD 350 MCM 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONNECTOR COPPER STD 350 MCM 3/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM10011
  • Mfr. Model # 10011
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Copper Stand Barrel Connect
  • Colour Code Red
  • Length 2.38"
  • Outside Dia. 0.88"
  • Material High Conductivity Copper
  • Standards UL Listed, CSA Certified
  • Die Code Burndy: A31R (2) crimps, U31RT (2) crimps, Thomas and Betts 13461
  • Wire Gauge 350 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list