CONNECTOR COPPER STD 300 MCM 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR COPPER STD 300 MCM 3/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM10010
  • Mfr. Model # 10010
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Copper Stand Barrel Connect
  • Colour Code White
  • Length 2.25"
  • Material High Conductivity Copper
  • Outside Dia. 0.81"
  • Die Code Burndy: A30R (2) crimps, U30RT (2) crimps, Thomas and Bets: 13465
  • Wire Gauge 300 kcmil
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list