Skip Content
CONNECTOR COPPER STD 3/0 AWG 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR COPPER STD 3/0 AWG 10/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM10007
  • Mfr. Model # 10007
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Technical Specs

  • Item Copper Stand Barrel Connect
  • Colour Code Orange
  • Length 2.13"
  • Material High Conductivity Copper
  • Outside Dia. 0.62"
  • Die Code Burndy: W243 (2) crimps, A27R (1) crimp, U27RT (2) crimps, Thomas and Bets:13462,13455
  • Wire Gauge 3/0 AWG
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list