Skip Content
CONNECTOR COPPER DIECAST 3/0 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR COPPER DIECAST 3/0 GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9112
  • Mfr. Model # 84-9112
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 3032
  • Shipping Weight 0.4 lbs

Product Details

Die-cast battery connector - straight barrel clamp exceeds SAE J163 conductivity standards by six times. Ultra smooth, pit free cast surface resists corrosion. Can be crimped or soldered. Includes 5/16 inch battery bolts and shoulder nuts.

Technical Specs

  • Colour Purple
  • Gauge 3/0
  • For Use With Heavy-Duty
  • Includes 5/16" Bolts
  • Item Neutral
  • Standards SAE J163
  • Stud Size 3/8"
  • Package Quantity 5
  • Polarity Neutral
  • Connection Type Bolt
  • Features Ultra Smooth, Pit Free Cast Surface Resists Corrosion. can be Crimped or Soldered. Includes 5/16" Battery Bolts and Shoulder Nuts.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list