Skip Content
CONNECTOR COPPER DIECAST 2 GA H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR COPPER DIECAST 2 GA H

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9104
  • Mfr. Model # 84-9104
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Green
  • Gauge 2
  • For Use With Heavy-Duty
  • Includes 5/16" Bolts
  • Item Lug Heavy Wall
  • Package Quantity 5
  • Stud Size 1/2"
  • Connection Type Bolt
  • Standards SAE J163

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list