Skip Content
CONNECTOR COIL 22MM 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR COIL 22MM 24VDC

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCL9
  • Mfr. Model # 3JCL9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With L Series and Mark 3
  • Height (In.) 1-3/16
  • Item Solenoid Coil Connector
  • Length (In.) 1-9/16
  • Type 22mm DIN
  • Width (In.) 13/16
  • Indicating Light Yes
  • Class -
  • Duty Cycle -
  • Max. Ambient Temp. (F) 180
  • Design DIN 43650 Form B
  • Voltage 24VDC
  • Lead Length (In.) -
  • Standards NEMA 4
  • Strain Relief Yes
  • Lead Type Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list