Skip Content
CONNECTOR CBLE TEK 3/4 .88-1.21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR CBLE TEK 3/4 .88-1.21

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNTMC75121
  • Mfr. Model # TMC75121
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

TMC teck cable connector, watertight, aluminum, 3/4 inch NPT(M). For use on horizontal/vertical runs in non-hazardous locations. Stainless steel grounding spring with copper coated finish. Integral o-ring. Nneoprene bushing, nylon stop and slip bushings.

Technical Specs

  • Length 3.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list