CONNECTOR,CABLE LOCK,REDI-LOC,1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,CABLE LOCK,REDI-LOC,1/2 I

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LV72
  • Mfr. Model # 3LV72
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Flexible Metal Conduit Fitting
  • Description/Special Features MCI 0.434" to 0.530" Aluminum or 0.430" to 0.530" Steel, Armored Cable 14/2 to 12/3 Aluminum or Steel
  • Material Steel
  • NPT Size 1/2"
  • Insulated No
  • Conduit Size 1/2"
  • Fitting Sub-Category Straight Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list