Skip Content
CONNECTOR CABLE, FEMALE STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR CABLE, FEMALE STRAIGHT

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W378
  • Mfr. Model # 32W378
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Connector Cable
  • For Use With Proximity Sensors
  • Number of Conductors 3
  • NEMA Rating 6P
  • Standards CE
  • Max. Amps 3
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Wire Size 0.08mm
  • Jacket Colour Black
  • Jacket Material PVC
  • IP Rating 67
  • Cable Length 5m
  • End 1 Number of Pins 4
  • End 1 Connection Type Receptacle
  • End 1 Keyway Single
  • End 1 Gender and Plug End Female Straight
  • End 2 Connection Type Bare Wire
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list