Skip Content
CONNECTOR CABLE, FEMALE STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR CABLE, FEMALE STRAIGHT

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W377
  • Mfr. Model # 32W377
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.194 lbs

Technical Specs

  • Standards CE
  • For Use With Proximity Sensors
  • Item Connector Cable
  • NEMA Rating 6P
  • Number of Conductors 3
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Max. Amps 3
  • Wire Size 0.08mm
  • Jacket Colour Black
  • Jacket Material PVC
  • IP Rating 67
  • Cable Length 2m
  • End 1 Connection Type Receptacle
  • End 1 Number of Pins 4
  • End 2 Gender and Plug End Bare Wire
  • End 1 Keyway Single
  • End 1 Gender and Plug End Female Straight
  • End 2 Connection Type Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list