Skip Content
CONNECTOR CABLE, FEMALE STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR CABLE, FEMALE STRAIGHT

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W376
  • Mfr. Model # 32W376
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Proximity Sensors
  • Item Connector Cable
  • Number of Conductors 2
  • NEMA Rating 6P
  • Standards CE
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Max. Amps 3
  • Wire Size 0.08mm
  • Jacket Colour Black
  • Jacket Material PVC
  • End 1 Number of Pins 4
  • End 1 Keyway Single
  • Cable Length 5m
  • IP Rating 67
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list