Skip Content
CONNECTOR CABLE, FEMALE + MALE STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR CABLE, FEMALE + MALE STRA

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W369
  • Mfr. Model # 32W369
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Proximity Sensors
  • Item Connector Cable
  • Number of Conductors 3
  • NEMA Rating 6P
  • Standards CE
  • Max. Amps 3
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Wire Size 0.08mm
  • Jacket Colour Black
  • Jacket Material PVC
  • Cable Length 2m
  • IP Rating 67
  • End 1 Number of Pins 4
  • End 1 Connection Type Receptacle
  • End 1 Keyway Single
  • End 2 Number of Pins 4
  • End 2 Connection Type Plug
  • End 2 Thread M12
  • End 1 Gender and Plug End Female Straight
  • End 2 Keyway Single
  • End 2 Gender and Plug End Male Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list