Skip Content
CONNECTOR CABLE, FEMALE + MALE STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR CABLE, FEMALE + MALE STRA

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W368
  • Mfr. Model # 32W368
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Proximity Sensors
  • Item Connector Cable
  • Number of Conductors 2
  • NEMA Rating 6P
  • Standards CE
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Max. Amps 3
  • Wire Size 0.08mm
  • Jacket Colour Black
  • Jacket Material PVC
  • IP Rating 67
  • Cable Length 5m
  • End 1 Keyway Single
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Plug
  • End 2 Number of Pins 4
  • End 1 Number of Pins 4
  • End 2 Thread M12
  • End 2 Keyway Single
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Male Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list