Skip Content
CONNECTOR CABLE 90DEG 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR CABLE 90DEG 3/8IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI2210
  • Mfr. Model # CI2210
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1335
  • Shipping Weight 0.1 lbs

Product Details

Suitable for ACWU90 (of equivalent diameters) in dry locations. A non-ferrous connector and locknut must be used to terminate a single conductor cable when nominal current exceeds 200 amp. Note: 3/8 inch trade size connectors require a 1/2 inch knockout.

Technical Specs

  • Item 90 deg. Connector
  • Material Zinc Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list