!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTOR CABLE, FEMALE + MALE STRA

CONNECTOR CABLE, FEMALE + MALE STRA

AUTONICS

CONNECTOR CABLE, FEMALE + MALE STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR CABLE, FEMALE + MALE STRA

CONNECTOR CABLE, FEMALE + MALE STRA

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE32W367
  • Mfr. Model # 32W367
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Connector Cable
  • End 1 Connection Type Receptacle
  • End 2 Number of Pins 4
  • Cable Length 2m
  • Wire Size 0.08mm
  • Standards CE
  • End 1 Number of Keyways Single
  • For Use With Proximity Sensors
  • End 1 Number of Pins 4
  • End 2 Thread M12
  • End 2 Connection Type Plug
  • Max. Amps 3
  • IP Rating 67
  • NEMA Rating 6P
  • End 2 Number of Keyways Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list