Skip Content
CONNECTOR BUTT UNINSU 16-14GA 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR BUTT UNINSU 16-14GA 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-3101
  • Mfr. Model # 84-3101
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.05 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Connector Type Butt Splice
  • Item Butt Connector
  • Max. Voltage 600 V
  • Insulation Type Uninsulated
  • Max. Temp. 167 Degrees F
  • Standards UL and CSA
  • Seam Seamless
  • Wire Range 16 - 14 AWG
  • Connection Material Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list