Skip Content
CONNECTOR BUTT UNINSU 12-10GA 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR BUTT UNINSU 12-10GA 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-3102
  • Mfr. Model # 84-3102
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.07 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Connector Type Butt Splice
  • Item Butt Connector
  • Max. Temp. 167 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Uninsulated
  • Standards UL and CSA
  • Connection Material Chrome
  • Seam Seamless
  • Wire Range 16 - 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list