CONNECTOR BUTT ASSORTED 21/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR BUTT ASSORTED 21/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2602
  • Mfr. Model # 83-2602
  • UNSPSC # 39121402
  • CATALOGUE PAGE # 3045
  • Shipping Weight 0.06 lbs

Product Details

Assorted butt connector, vinyl insulated with PVC insulation, support all normal applications, 20.

Technical Specs

  • Item Butt Connector
  • Connector Type Butt Splice
  • Max. Temp. 230 Degrees F
  • Insulation Type Vinyl
  • Wire Range 22 - 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list