Skip Content
CONNECTOR BUTT 12-10 YW 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR BUTT 12-10 YW 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2580
  • Mfr. Model # 83-2580
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.42 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

Technical Specs

  • Item Butt Connector
  • Max. Temp. 230 Degrees F
  • Connector Type Butt Splice
  • Insulation Type Vinyl
  • Insulation Color Yellow
  • Wire Range 12 - 10 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list