!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTOR BATT STRT 2 GA

CONNECTOR BATT STRT 2 GA

GROTE

CONNECTOR BATT STRT 2 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR BATT STRT 2 GA

CONNECTOR BATT STRT 2 GA

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.77 / EACH

EHC: EHC :
Min Qty 5 = $63.85

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRO84-9050
  • Mfr. Model # 84-9050
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.75 lbs

Product Details

Die-cast battery connector - straight barrel clamp exceeds SAE J163 conductivity standards by six times. Ultra smooth, pit free cast surface resists corrosion. Can be crimped or soldered. Includes 5/16 inch battery bolts and shoulder nuts.

Technical Specs

  • Item Negative
  • Connection Type Bolt
  • Standards SAE J163
  • Includes 5/16" Bolts
  • Package Quantity 5
  • Colour Green
  • Features Ultra-Smooth, Pit Free Cast Surface Resists Against Harmful Materials and Corrosion, can be Crimped or Soldered, can be Installed with Most Major Crimping Tools, Clamps are Marked for Easy Identification, Now Available in Retail and Bulk Sizes
  • Gauge 2
  • Material Copper/Tin
  • Polarity Negative

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list