!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTOR,90DEG,3/8IN,.440IN MIN OP

CONNECTOR,90DEG,3/8IN,.440IN MIN OP

ARLINGTON

CONNECTOR,90DEG,3/8IN,.440IN MIN OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR,90DEG,3/8IN,.440IN MIN OP

CONNECTOR,90DEG,3/8IN,.440IN MIN OP

ARLINGTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4JWE9
  • Mfr. Model # 4JWE9
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Connector
  • Trade Size 3/8 in
  • Insulated Yes
  • For Use With AC, Flexible Conduit, MC
  • Connector Style 90 Degrees
  • Cable Clamping Method 2 Screws
  • Connection Type Clip
  • For Maximum Cable OD 0.75 in
  • Overall Height 1 25/32 in
  • Reduction Size 1/2 in to 3/8 in
  • Box Connection 1/2 in NPT, Snap In
  • Material Die Cast Zinc
  • Colour Silver
  • Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
  • Connection Orientation 90 Degrees
  • Compatible Knockout Trade Size 1/2 in
  • Description/Special Features With Spring Steel Clip
  • For Minimum Cable OD 0.44 in
  • Overall Width 1 19/32 in
  • Weight 0.06 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list