CONNECTOR 4 WAY 16-14GA 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR 4 WAY 16-14GA 5/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2382
  • Mfr. Model # 84-2382
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3048
  • Shipping Weight 0.06 lbs

Product Details

Vinyl insulated specialty terminals. Vinyl 4-way X connectors. Blue colour. Wire range 16 - 14 AWG. Package quantity 5.

Technical Specs

  • Item Splice Connector
  • Insulation Color Blue
  • Insulation Type Vinyl
  • Wire Range 16 - 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list