CONNECTOR 3 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR 3 WIRE

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS608B1NAM12
  • Mfr. Model # XS608B1NAM12
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Description/Special Features Extended Range
  • Item Proximity Sensor
  • Output Mode NO
  • Standards UL, CE, RoHS, CSA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 48 VDC
  • Proximity Sensor Operating Frequency 5,000 Hz
  • Proximity Sensor Output Circuit Type NPN
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 8.0mm
  • Proximity Sensor Electrical Connection M12
  • NEMA Rating 4X
  • Length 41mm
  • Case Material Nickel Plated Brass
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 2.5 mm
  • Proximity Sensing Method Inductive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list