CONNECTOR 2WAY SPLC LG 4GA GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR 2WAY SPLC LG 4GA GREY

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EEC54806
  • Mfr. Model # 54806
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Long Barrel Splice
  • Standards UL, for Code Stranded
  • Die Code 29
  • Colour Code Gray
  • Material High Conductivity Wrought Copper
  • Length 1.75"
  • Outside Dia. 0.39"
  • Wire Gauge 4 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list