CONNECTOR 2WAY SPLC LG 4/0GA PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR 2WAY SPLC LG 4/0GA PURPLE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EEC54812
  • Mfr. Model # 54812
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Die Code 54
  • Item Long Barrel Splice
  • Colour Code Purple
  • Standards UL, for Code Stranded
  • Material High Conductivity Wrought Copper
  • Outside Dia. 0.72"
  • Length 2.75"
  • Wire Gauge 4/0 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list