Skip Content
CONNECTOR 2WAY SPLC LG 250MCM YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR 2WAY SPLC LG 250MCM YLW

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EEC54813
  • Mfr. Model # 54813
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Long Barrel Splice
  • Colour Code Yellow
  • Die Code 62
  • Standards UL, for Code Stranded
  • Length 3.38"
  • Material High Conductivity Wrought Copper
  • Wire Gauge 250 kcmil
  • Outside Dia. 0.79"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list