Skip Content
CONNECTOR 2WAY SPLC LG 1GA GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR 2WAY SPLC LG 1GA GREEN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EEC54808
  • Mfr. Model # 54808
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Long Barrel Splice
  • Die Code 37
  • Standards UL, for Code Stranded
  • Colour Code Green
  • Length 2.00"
  • Outside Dia. 0.49"
  • Material High Conductivity Wrought Copper
  • Wire Gauge 1 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list