Skip Content
CONNECTOR 2P 3W GROUND NEMA L5-15C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR 2P 3W GROUND NEMA L5-15C

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHICL515DF
  • Mfr. Model # CL515DF
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 1361
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Connector
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.296" - 0.680"
  • Standards CSA/US
  • Material Rubber/Polycarbonate
  • Phase 1
  • IP Rating Not Rated
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list