Skip Content
CONNECTOR,20 AMPS AC,5-20R,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,20 AMPS AC,5-20R,CLEAR

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PKN7
  • Mfr. Model # 1PKN7
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • HP 1
  • Number of Wires 3
  • Item Connector
  • Number of Poles 2
  • Cord Size 0.245 - 0.700"
  • Standards UL and CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list