Skip Content
CONNECTOR 16 GAUGE 2 WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR 16 GAUGE 2 WAY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-1034
  • Mfr. Model # 82-1034
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3068
  • Shipping Weight 0.05 lbs

Product Details

Male/female. 16 gauge. 2 pole.

Technical Specs

  • Item Male/Female 16 GA 2 Pole
  • Features Flat Head
  • Wire Gauge 16
  • Insulation Material PVC wire
  • Wire Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list