Skip Content
CONNECTOR 1/4IN MALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR 1/4IN MALE NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH2C
  • Mfr. Model # H2C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Pneumatic
  • Finish Zinc with Clear Trivalent Chromate
  • Max. Flow 25 CFM
  • Item Air Hose and Tool Quick Couplings
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Standards MIL-C-4109F, ISO 6150-B
  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List